Shop All Push On Hose Fittings
Campbell Hausfeld
Hose End, 3/8", 1/4" Female NPT
Mfr # MP321000AV
Zoro # G6218742
original price:
$2.79
5% off
new price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Steel
- Thread Size 1/4"
- Thread Type (F)NPT
- Pipe Fitting Connection Type Barbed x FNPT
- Specific Pipe Fitting Shape Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # MP321000AV
- Zoro # G6218742
- UPC # 045564203108
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Details
Material | Brass/Steel |
Thread Type | (F)NPT |
Item | Hose End,3/8",1/4" Female NPT |
Pipe Fitting Connection Type | Barbed x FNPT |
Specific Pipe Fitting Shape | Barb |
Description
Hose End,3/8 In.,1/4 In. Female NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW PtFE Lubricant, Non Aerosol, Bottle, 2 Oz. (TF21010)
- DAYTON 2430V345 35-1/4" Outside Length, 34 1/2 in Pitch Length, 1-1/2" Top Width (3HEX1)
- TRITAN Nickel Plated Chain, Series 60, 10 ft. (60-1NP X 10FT)
- DIXON MNPT, 1/8"xHose, Barb, 1/4" (1020402C)
- CAMPBELL HAUSFELD Hose Repair Kit, 3/8" (MP331400AV)
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Male NPT (MP320700AV)
- CAMPBELL HAUSFELD Hose Splicer, 1/4" (MP321800AV)
- CAMPBELL HAUSFELD PVC Air Hose, 3/8" x 50 ft. (PA118001AV)
- CAMPBELL HAUSFELD Sand Blaster, Tube And Hose (AT122601AV)
- CAMPBELL HAUSFELD Hose End, 1/4" Male NPT (MP320600AV)
- MILTON Adapter, 1/2" FNPTx3/8" MNPT, Brass (S-653-4)
- Campbell Hausfeld Hose Fittings