Shop All Push On Hose Fittings
Campbell Hausfeld
Hose End, 1/4" Male NPT
Mfr # MP320600AV
Zoro # G6218943
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
- Application Air
- Pipe Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # MP320600AV
- Zoro # G6218943
- UPC # 045564203061
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Details
Material | Brass |
Thread Type | (M)NPT |
Application | Air |
Item | Hose End,1/4" Male NPT |
Pipe Fitting Connection Type | MNPT |
Specific Pipe Fitting Shape | End |
Description
Hose End,1/4 In. Male NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 1200-2, 4/6 Lb Tubs, Heavy Duty White Lithium Grease (L0102-005)
- LEESON 50 Hz Motor, 3/4 HP, 2850,110/220v, 56, TEFC (113918.00)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi (7D690)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SRF-20R)
- CAMPBELL HAUSFELD Sand Blaster, Tube And Hose (AT122601AV)
- CAMPBELL HAUSFELD Hose Splicer, 1/4" (MP321800AV)
- CAMPBELL HAUSFELD Hose Repair Kit, 3/8" (MP331400AV)
- CAMPBELL HAUSFELD Connector Kit, 1/4", 1/4" NPT (MP211900AV)
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Male NPT (MP320700AV)
- CAMPBELL HAUSFELD PVC Air Hose, Blue, 3/8" x 50 ft. (PA121600AV)
- MILTON INDUSTRIES 1/4" NPT Male G-Style Plug (1855)
- Campbell Hausfeld Push On Hose Fittings