Shop All Conventional Spray Guns
Campbell Hausfeld
General Purpose Spray Gun, HVLP Feed
Mfr # DH580000AV
Zoro # G7362245
original price:
$54.59
7% off
new price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Gravity
- Pattern Size 1.5 to 9 in
- Cup Capacity 20 fl oz
- Air Consumption 4.0 cfm @ 40 psi
- Nozzle Size 1.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # DH580000AV
- Zoro # G7362245
- UPC # 045564620448
- Country of Origin China
- Category Conventional Spray Guns
Dimensions
Pattern Size | 1.5 to 9 in |
Nozzle Size | 1.4mm |
Details
Item | General Purpose Spray Gun,HVLP Feed |
Fluid Delivery Type | Gravity |
Cup Capacity | 20 fl oz |
Air Consumption | 4.0 cfm @ 40 psi |
Paint Viscosity Optimum Range | Low to Medium |
Air Inlet | 1/4 in |
Includes | Basecoat/Clear Coat Systems, Enamels, Lacquers, Polyurethane/Urethane Top Coats, Primers |
Product Type | Spray Gun |
Description
General Purpose Spray Gun,HVLP Feed, Paint Viscosity Optimum Range Low to Medium, Gravity Fluid Delivery Type, Air Consumption 4.0 cfm @ 40 psi, Nozzle Size 1.4mm, Pattern Size 1.5 to 9 in, Cup Capacity 20 fl oz, Air Inlet 1/4 in, Includes Basecoat/Clear Coat Systems, Enamels, Lacquers, Polyurethane/Urethane Top Coats, Primers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Navy Gray, Water Base (6086408)
- RICHARD Paint Tray, 2-In-1 Liner, for 92080 (92081)
- DUPLI-COLOR Automotive Coating, Gray, 12 oz (EDA161007)
- MODERN MASTERS Metallic Paint, WaterBase, Gold, 6 oz (ME658)
- CAMPBELL HAUSFELD General Purpose Spray Gun, 1 qt Canister (DH420000AV)
- CAMPBELL HAUSFELD Spray Gun, w/REV Canister (DH650001AV)
- CAMPBELL HAUSFELD Spray Gun, Detail, w/8 oz. Canister (DH550000AV)
- SHARPE MANUFACTURING $FX3000 HVLP 1.8MM SPRAY GUN (SH288882)
- 3M Conventional Spray Gun (26878)
- 3M Accuspray ONE Spray Gun System Series 20 (MMM26580)
- BINKS Conventional Spray Gun, Pressure, 0.070" Nozzle (2101-4308-2)
- Campbell Hausfeld Conventional Spray Guns