Shop All Conventional Spray Guns
Campbell Hausfeld
General Purpose Spray Gun, 1 qt Canister
Mfr # DH420000AV
Zoro # G7362461
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Siphon/Pressure
- Pattern Size 6.5 in
- Cup Capacity 32 fl oz
- Air Consumption 1.5 cfm @ 40 psi
- Nozzle Size 1.3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Hausfeld
- MFR # DH420000AV
- Zoro # G7362461
- UPC # 045564200336
- Country of Origin China
- Category Conventional Spray Guns
Dimensions
Pattern Size | 6.5 in |
Nozzle Size | 1.3mm |
Details
Item | General Purpose Spray Gun,1 qt Canister |
Fluid Delivery Type | Siphon/Pressure |
Cup Capacity | 32 fl oz |
Air Consumption | 1.5 cfm @ 40 psi |
Paint Viscosity Optimum Range | Low to High |
Product Type | Spray Gun |
Includes | Internal and External Mix Air Caps |
For Use With | Air Compressors |
Air Inlet | 1/4 in |
Description
General Purpose Spray Gun,1 qt Canister, Low to High, Fluid Delivery Type Siphon/Pressure, Air Consumption 1.5 cfm @ 40 psi, Nozzle Size 1.3mm, Pattern Size 6.5 in, Cup Capacity 32 fl oz, Air Inlet 1/4 in, For Use With Air Compressors, Includes Internal and External Mix Air Caps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Ultra Premium Transparent Clear Oil-Based Penetrating Wood Stain 5 gal (F3MCL5G)
- MOTHERS 1024 24 oz CMX Ceramic Spray Coating (MO324336)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH6)
- CAMPBELL HAUSFELD Spray Gun, Detail, w/8 oz. Canister (DH550000AV)
- CAMPBELL HAUSFELD Spray Gun, w/REV Canister (DH650001AV)
- SURTEK Gravity Feed Paint Gun W Rotary Cup, 70 PSI, Capacity 300ML, 14 Air Inlet, Air Consumption 26 SFCM (PPG3)
- SHARPE MANUFACTURING FX3000 HVLP 1.5MM SPRAY GUN (SH288881)
- IWATA Az3Hv2-20Gc Hvlp Spray Gun, 2.0 Nozzle (IWA9233)
- SHARPE Fx2000 Conventional Spray Gun 1.4 Mm (SHA-288885)
- TITAN Gravity Feed Hvlp Spray Gun, 1.4mm, 190 (TIT19000)
- Campbell Hausfeld Paint Spray Guns