Shop All Pneumatic Modular FRL Accessories
Campbell Hausfeld
Filter/Regulator, 3/8" NPT
Mfr # PA212503AV
Zoro # G7362875
original price:
$107.99
10% off
new price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port (In.) 3/8 in
- NPT Inlet (In.) 3/8 in
- Type Heavy Duty
- Connection NPT
- Function Removes Harmful Dirt Particles and Bulk Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # PA212503AV
- Zoro # G7362875
- UPC # 045564591472
- Country of Origin Taiwan, Province of China
- Category Pneumatic Modular FRL Accessories
Details
Item | Filter/Regulator,3/8" NPT |
Port (In.) | 3/8 in |
NPT Inlet (In.) | 3/8 in |
Type | Heavy Duty |
Connection | NPT |
Function | Removes Harmful Dirt Particles and Bulk Liquids |
Material | Sintered Brass |
Application | Removes Harmful Dirt Particles and Bulk Liquids |
Inlet (In.) | 3/8 in NPT |
Filter Rating (Microns) | 5 micron |
Description
Filter/Regulator,3/8 In. NPT, Material Sintered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FDA6)
- DAYTON 4/B128 Banded V-Belt, 131-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HEZ7)
- BESTORQ L Timing Belts (140L050)
- CAMPBELL HAUSFELD Regulator, w/Gauge, 1/4" NPT (MP514803AV)
- CAMPBELL HAUSFELD Pneumatic Regulator, w/Gauge (PA212303AV)
- CAMPBELL HAUSFELD Mini Filter/Regualtor, 1/4" NPT (MP516803AV)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- CAMPBELL HAUSFELD Filter, 3/8" NPT (PA212103AV)
- CAMPBELL HAUSFELD Mini Filter, 1/4" NPT (MP513803AV)
- AIRBAGIT AirBagIt AIRTANK-1GL 1 Gallon 4 Port Steel Air Tank (AIRTANK-1GL)
- Campbell Hausfeld Pneumatic System Components