Shop All Pneumatic Modular FRL Accessories
Campbell Hausfeld
Filter, 3/8" NPT
Mfr # PA212103AV
Zoro # G7362839
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Removes Unwanted Dirt and Water Particles
- NPT Inlet (In.) 3/8 in
- Connection NPT
- Port (In.) 3/8 in
- Air Flow (CFM) 42 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Hausfeld
- MFR # PA212103AV
- Zoro # G7362839
- UPC # 045564200183
- Country of Origin Taiwan, Province of China
- Category Pneumatic Modular FRL Accessories
Details
Item | Filter,3/8" NPT |
Application | Removes Unwanted Dirt and Water Particles |
NPT Inlet (In.) | 3/8 in |
Connection | NPT |
Port (In.) | 3/8 in |
Air Flow (CFM) | 42 cfm |
Inlet (In.) | 3/8 in NPT |
Max. Pressure (PSI) | 150 psi |
Material | Sintered Brass |
Filter Rating (Microns) | 5 micron |
Max. Working Pressure (PSI) | 150 psi |
Function | Removes Unwanted Dirt and Water Particles |
Includes | Quick-Release Bowl |
Type | Standard |
Description
Filter,3/8 In. NPT, Includes Quick-Release Bowl, Material Sintered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 47 in. EL-12 Rib (470J12)
- SMC Vacuum Filter, Inline, 1/8 (ZFC3A-B)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- ZORO SELECT QD Bushing, Series SK, Bore 1-9/16 In (SK1916)
- CAMPBELL HAUSFELD Filter/Regulator, 3/8" NPT (PA212503AV)
- CAMPBELL HAUSFELD Mini Filter/Regualtor, 1/4" NPT (MP516803AV)
- CAMPBELL HAUSFELD Mini Filter, 1/4" NPT (MP513803AV)
- CAMPBELL HAUSFELD Regulator, w/Gauge, 1/4" NPT (MP514803AV)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- CAMPBELL HAUSFELD Pneumatic Regulator, w/Gauge (PA212303AV)
- COILHOSE PNEUMATICS Automotive Coupler Brass FPT 1/4" (CO 160)
- Campbell Hausfeld Pneumatic Modular FRL Accessories