Shop All Air Grinders
Campbell Hausfeld
Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/4 HP
Mfr # TL052001AV
Zoro # G7362960
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4"
- Free Speed 25,000 rpm
- HP 1/4 HP
- Includes (2) Stamped Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # TL052001AV
- Zoro # G7362960
- UPC # 045564622718
- Country of Origin China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 7/8 in |
Collet Size | 1/4 in |
Details
Air Inlet | 1/4 in NPT Female |
Item | Die Grinder |
Collet | 1/4" |
Free Speed | 25,000 rpm |
HP | 1/4 HP |
Includes | (2) Stamped Wrenches |
Required Pressure | 90 psi |
Variable Speed | Yes |
Grinder Orientation | Straight |
Tool Weight | 1.1 lb |
Material Application | Metal; Plastic; Wood |
Power Source | Air Powered |
Accessory Free Tool Change | No |
Max. Speed | 25,000 RPM |
Air Consumption | 6 cfm |
Air Pressure | 90 psi |
Exhaust Location | Rear |
Switch Type | Lever |
Number of Speed Settings | Continuous |
Horsepower | 0.3 hp |
Application | Smoothing Sharp Edges; Deburring; Polishing; Porting; Grinding |
Description
Die Grinder,1/4 In., Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 25,000 RPM, Air Inlet 1/4 in NPT Female, Includes (2) Stamped Wrenches, Material Application Metal; Plastic; Wood, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL XTREME 1 5/8" QuickCore Bi-Metal Hole Saw (E0100207)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F4 (CEM14F4)
- MAKITA Carbon Brushes Set Of 2, 195007-0 (MKCB407)
- WELLER Crescent 1-7/16 in. X 1-7/16 in. SAE Jumbo Combination Wrench 1 pc (CJCW2)
- DOTCO In-Line Die Grinder, 1/4 in Air Inlet, 1/4" Collet, General, 30,000 rpm, 0.3 HP (10L1001-36)
- VIKING Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.3 hp (VT3001A)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51731)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51706)
- SUNEX Angle Angle Grinder, Heavy Duty, 11,000 rpm, 1/2 HP (SX211A)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53811)
- JET JAT-410, 1/8 Straight Pencil Die Grinder (505410)
- Campbell Hausfeld Air Grinders