Shop All Compression Tube Fittings
Campbell Hausfeld
Compression Nut and Sleeve, 1
Mfr # 058-0012
Zoro # G610018577
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Nut and Sleeve
- Fits Brand Campbell Hausfeld, Dewalt, Industrial Air, Porter Cable
- Thread Size 1" -18 UNS Class 2B
- For Use With Mfr. Model Number DXCMH1393075, DXCMH1493075, DXCMH9919910, DXCMV5018055, DXCMV5048055, DXCMV5048055.1, DXCMV5048055A, DXCMV5076055, DXCMV7518075, DXCMV9919910.183, TF2036, TF2043, TF2136, TV5048055, TV7518075, TX2113, TX2116
- Compatible Manufacturer Part Number DXCMH1393075, DXCMH1493075, DXCMH9919910, DXCMV5018055, DXCMV5048055, DXCMV5048055.1, DXCMV5048055A, DXCMV5076055, DXCMV7518075, DXCMV9919910.183, TF2036, TF2043, TF2136, TV5048055, TV7518075, TX2113, TX2116
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Hausfeld
- MFR # 058-0012
- Zoro # G610018577
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Thread Size | 1" -18 UNS Class 2B |
Details
Item | Compression Nut and Sleeve |
Type | Compression Nut and Sleeve |
Fits Brand | Campbell Hausfeld, Dewalt, Industrial Air, Porter Cable |
For Use With Mfr. Model Number | DXCMH1393075, DXCMH1493075, DXCMH9919910, DXCMV5018055, DXCMV5048055, DXCMV5048055.1, DXCMV5048055A, DXCMV5076055, DXCMV7518075, DXCMV9919910.183, TF2036, TF2043, TF2136, TV5048055, TV7518075, TX2113, TX2116 |
Compatible Manufacturer Part Number | DXCMH1393075, DXCMH1493075, DXCMH9919910, DXCMV5018055, DXCMV5048055, DXCMV5048055.1, DXCMV5048055A, DXCMV5076055, DXCMV7518075, DXCMV9919910.183, TF2036, TF2043, TF2136, TV5048055, TV7518075, TX2113, TX2116 |
For Use With | Campbell Hausfeld CE Series, Dewalt, Industrial Air IH and IV Series, Porter Cable |
Includes | Compression Nut and Sleeve 1"-18 UNS Class 2B |
Description
Compression Nut and Sleeve, Compatible Grainger Part Number 1NGJ6, 4LW38, 5F564, Compatible Manufacturer Part Number DXCMH1393075, DXCMH1493075, DXCMH9919910, DXCMV5018055, DXCMV5048055, DXCMV5048055.1, DXCMV5048055A, DXCMV5076055, DXCMV7518075, DXCMV9919910.183, TF2036, TF2043, TF2136, TV5048055, TV7518075, TX2113, TX2116, For Use With Campbell Hausfeld CE Series, Dewalt, Industrial Air IH and IV Series, Porter Cable, Includes Compression Nut and Sleeve 1 In.-18 UNS Class 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Sensor Faucet (Z6920-XL-MV)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-452)
- VAL-MATIC Air Release Valve, FNPT, 3/4 x 1/2, CI (15A.2)
- REVALVED 3" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV300TH)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-04-SS)
- PARKER 3/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169CA-6-8)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0606)
- PARKER 5/8" Compression Brass Male Connector 10PK (68CA-10-8)
- PARKER 3/4" Compression 316 SS Cap (12 FNL-SS)
- ZORO SELECT 1/4" Low Lead Brass Cap (700081-04)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68C-4-4)
- Campbell Hausfeld Tube Fittings