Shop All Gas Compressors & Generators
Campbell Hausfeld
COMBINATION UNIT, 10-GALLON COMPRESSOR AND GENERATOR
Mfr # GR2100
Zoro # G805290863
product price: $6,059.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$6,059.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # GR2100
- Zoro # G805290863
- UPC # 45564637170
- Country of Origin United States
- Category Gas Compressors & Generators
Description
The Campbell Hausfeld 2-in-1 air compressor/generator (GR2100) is ideal for jobsites and work trucks, delivering 14 CFM of airflow at 90 PSI to drive a wide variety of air tools, plus providing up to 5,000-Watt of AC power to operate 120-Volt and 240-Volt electrical tools, lights and more. A reliable Honda GX-390 engine powers this unit, which features a 2-stage, cast-iron air compressor that's designed for high output and industrial reliability. Twin 5 Gal. air tanks deliver a total air capacity of 10 Gal. Built with safety in mind, this air compressor/generator has a control panel that's OSHA compliant certified; the electrical outlets are GFCI protected. A heavy-duty, 14-Gauge steel belt guard is securely bolted to the unit to help prevent accidents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-A)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X04X04)
- DAYTON A82 V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (6L189)
- CAMPBELL HAUSFELD VT 3.7HP P/O FLYWHEEL PUMP (VT4923)
- CAMPBELL HAUSFELD VT PO 2HP SVC PUMP w/FLYWHEEL (VT4823)
- SPEEDAIRE Compressor/Generator, 6.5 HP, 10.9 Max CFM (AG1-PH65-08G)
- SPEEDAIRE Compressor/Generator, 13HP, 30Gal, 15.7CFM (AG2-SH13-30G)
- SPEEDAIRE Air Compressor/Generator/Welder, 80.8dB (AGW-SM14-30G)
- SPEEDAIRE Compressor/Generator, 13HP, 1.7gal, 15.7CFM (AG2-SH13-08GE)
- SPEEDAIRE Compressor/Generator, 13HP, 30Gal, 15.7CFM (AG2-SH13-30GE)
- Campbell Hausfeld Gas Compressors & Generators