Shop All Multi-purpose Air Hoses
Campbell Hausfeld
Campbell Hausfeld PA1177 25 ft. x .37 in. Air Hose
Mfr # 842773
Zoro # G303718678
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Hausfeld
- MFR # 842773
- Zoro # G303718678
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Features
- 25 ft. x 3/8 in. Air Hose
- With 1/4 in. Male Fittings On Each End
- Working Pressure 300 PSI
- Burst Pressure 800 PSI.
- Dimension - 1.48 x 1.42 x 1.65 in.
- Item Weight - 2.38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Double Socket, 1/2In, PK20 (59872)
- CLESCO 1" ID 4 Bolt Flange Mount SolID Uhmw Bearing (F4UH-UH-100)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X08)
- 3M Shroud Red - Elite 5 in LP 55216, 1/pk (55216)
- CAMPBELL HAUSFELD 3/8" x 25 ft PVC Air Hose 300 psi Blue (PA117701AV)
- CAMPBELL HAUSFELD 3/8" x 50 ft Rubber Air Hose (PA120700AV)
- SENCO SENCO PC0978 Air Hose, 1/4 in OD, MPT, Polyurethane (PC0978)
- CONTINENTAL 1/2" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-75-11)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-50-33)
- PLEWS/EDELMANN Plews-Edelmann 12-100E Air Hose .25 In. x 100 ft. Polyurethan (2556587)
- VELVAC Slider Hose 102", 3/8"Id 1/2 Od (149124)
- Campbell Hausfeld Multi-purpose Air Hoses