Shop All Stationary Air Tanks
Campbell Hausfeld
Campbell Hausfeld AR8019, Air Receiver/Surge Tank, 20 Gal., 175PSI
Mfr # AR8019
Zoro # G502571654
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in
- Width 14 in
- Height 16 in
- Max psi 175
- Tank size gallons 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # AR8019
- Zoro # G502571654
- UPC # 45564625603
- Country of Origin Germany
- Category Stationary Air Tanks
Dimensions
Length | 32 in |
Width | 14 in |
Height | 16 in |
Tank size gallons | 20 |
Details
Max psi | 175 |
Description | Small air receiver/surge tank |
Savings | Everyday low price |
Style | Tank |
Tank orientation | Horizontal |
Description
FEATURES
- COVERAGE FOR CAMPBELL HAUSFELD ONLY APPLIES TO THE UNITED STATES AND CANADA PRODUCTS SOLD OUTSIDE OF THE UNITED STATES AND CANADA WILL VOID MANUFACTURER'S
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 225 psi (ST2512-1A225)
- PNEUMADYNE Control Valve, 3-Way, #10-32 FNPT (A0-30-3)
- LUBRIPLATE No. 110, 4/6 Lb Tubs, Shoe Brake Grease (L0037-005)
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (Q3102)
- CAMPBELL HAUSFELD Campbell Hausfeld Air Receiver Surge Tank AR8032, Vertical, 30 Gal., Top Plate (AR8032)
- CAMPBELL HAUSFELD Campbell Hausfeld AR8016, Air Receiver/Surge Tank, 10Gal., 175PSI (AR8016)
- CAMPBELL HAUSFELD Campbell Hausfeld Air Receiver Surge Tank AR8023, Vertical, 60 Gal. (AR8023)
- CAMPBELL HAUSFELD Campbell Hausfeld Air Receiver Surge Tank AR8024, Vertical, 80 Gal., No Top Plate (AR8024)
- CAMPBELL HAUSFELD Campbell Hausfeld AR8021, Air Receiver/Surge Tank, 30 Gal., 175PSI (AR8021)
- CAMPBELL HAUSFELD Campbell Hausfeld Air Receiver Surge Tank AR2088, Horizontal, 20 Gal., ASME (AR2088)
- VIAIR Mini ANL Fuse Holder, 40 Amp Fuse, for 4 (92962)
- Campbell Hausfeld Stationary Air Tanks