Shop All Air Hammers
Campbell Hausfeld
Campbell Hausfeld 8400434 5000 rpm 90 PSI Air Hammer
Mfr # 8400434
Zoro # G704066408
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # 8400434
- Zoro # G704066408
- UPC # 45564643850
- Country of Origin Unknown
- Category Air Hammers
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Recommended Operating Pressure: 90 psi
- Product Type: Air Hammer
- Kit: No
- Blows per Minute: 5000 rpm
- Housing Material: Aluminum
- Height: 6.5 in.
- Air Inlet Size: 1/4 in.
- Color: Blue
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Concrete Float, Sq End, 16 x 3-1/2 x1/2 In (06150LRW)
- K-TOOL INTERNATIONAL 1/4" Drive, T25 Torx(R) Socket (KTI-21825)
- MILWAUKEE TOOL Dual Temperature Heat Gun (8975-6)
- DIABLO Impact Step Drill Bit (6 Steps), 1/4"- 1 (DSD0500S06)
- CAMPBELL HAUSFELD Air Hammer, Short Barrel (AT100000)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (4A1SA)
- CP CHICAGO PNEUMATIC HAMMER (8940163615)
- CHICAGO PNEUMATIC Low Vibration Long Hammer (8941071650)
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 4 In Stroke (132)
- POWERMATE VX Air Hammer with Chisels (024-0075CT)
- ST LOUIS PNEUMATIC Stubby Ratchet, 3/8" (SLP-87038)
- Campbell Hausfeld Air Hammers