Shop All Air Nailers & Staplers
Campbell Hausfeld
Brad Nailer and Stapler, 2", 18 ga. Nail
Mfr # SB504099AV
Zoro # G1901072
original price:
$71.19
15% off
new price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # SB504099AV
- Zoro # G1901072
- UPC # 045564621872
- Country of Origin China
- Category Air Nailers & Staplers
Details
Item | Brad Nailer and Stapler,2",18 ga. Nail |
Description
Brad Nailer and Stapler,2 In.,18 ga. Nail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 29mm, Overall Length: 370mm (1 B 29)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010OR-0A0)
- AMERICAN POWER PULL POST PULLER RED 36"" (14600)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M12x1.75 (C65833)
- CAMPBELL HAUSFELD 2" BRAD NAILER KIT (CHN10299AV)
- CAMPBELL HAUSFELD AIR/PNEUMATIC BRAD NAIL GUN & STAPLER (AT802000)
- DEWALT 15 degree Coil Siding and Fencing Nailer (DW66C-1)
- SENCO Pneumtc Hand Nailer Mini (PC1195)
- FREEMAN PCN50 Pneumatic 15 Degree 2" Coil Siding Nailer (PCN50)
- SENCO Button Cap Stapler, 1/2 in. Crown, 21 ga. (BC58)
- AIR LOCKER Piston Driver Assembly for Punch Nailer AP700 - US S7 Steel (AP700-44US)
- Campbell Hausfeld Air Nailers & Staplers