Shop All Portable Electric Air Compressors
Campbell Hausfeld
BLUE (J) 15 Gal Horiz Port; OL BD In-Line twin; VT4800; 135 PSI; 120/240V
Mfr # VX4011
Zoro # G705290710
product price: $748.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$748.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # VX4011
- Zoro # G705290710
- UPC # 45564631604
- Country of Origin United States
- Category Portable Electric Air Compressors
Description
The Campbell Hausfeld 15-Gal., 2 HP, horizontal, portable air compressor (VX4011) can power a variety of air tools for the serious DIY user, professional or contractor. With a dual-voltage motor that can operate on either 120-Volt or 240-Volt current, this versatile air compressor can work in more locations. The large semi-pneumatic wheels make this unit easy to move from one job to the next. Designed for quiet operation, the heavy-duty, cast-iron, two-cylinder pump is oil lubricated for a long life and delivers 135 max PSI and 5.5 CFM at 90 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6344)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (MSF-55)
- DIXON MNPT, 1/8"xHose, Barb, 1/4" (1020402C)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKN8H, Pressure Line, 5 micron, Outside-In (MF0058436)
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI HP 1STG (VT6104)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 8 gal. (DC080500)
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI VP 1STG (VT6367)
- CAMPBELL HAUSFELD BLACK COMP 20G 135PSI HP 1STG 240V (VT6182)
- CAMPBELL HAUSFELD Powermate 1 gal Pancake Portable Air Compressor Kit 100 psi 0.33 HP (VNP0000101.01)
- CAMPBELL HAUSFELD BLUE (J) 30 Gal Horiz Port; 3.7 HP; OL BD In-Line twin VT4900; 135 PSI; 230V (VT6271)
- CRAFTSMAN 33-Gallon Portable 175 Psi Vertical Air Compressor (CMXECXM331.COM)
- Campbell Hausfeld Portable Electric Air Compressors