Shop All Air Guns
Campbell Hausfeld
Blow Gun, Lever Safety
Mfr # MP216700AV
Zoro # G7362568
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning
- Includes Safety Nozzle
- Air Inlet 1/4 in NPT Female
- Color Silver
- Nozzle Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # MP216700AV
- Zoro # G7362568
- UPC # 045564200268
- Country of Origin China
- Category Air Guns
Dimensions
Air Gun Inlet Size | 1/4" (F)NPT |
Air Inlet Size | 1/4 in |
Details
Application | Cleaning |
Includes | Safety Nozzle |
Air Inlet | 1/4 in NPT Female |
Color | Silver |
Nozzle | Safety |
Standards | OSHA Regulations |
Trigger | Lever |
Item | Blow Gun,Lever Safety |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Description
Blow Gun,Lever Safety, Lever, Nozzle Safety, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Speeder 1/4" Drive Speeder - 16 (2445L)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 13mm Universal Joint Socket, Chrome (D008713)
- SKIL Corded Flooring Saw 4 3/8 in Blade Dia. (3601-02)
- DRILL AMERICA 3" Self Feed Bit (DMS70-3065)
- CAMPBELL HAUSFELD Air Tool and Accessory Kit, 1/4" I/M, 17pc (MP284701AV)
- CAMPBELL HAUSFELD Pneumatic Kit Blow Gun, 7pcs. (MP514100AV)
- CAMPBELL HAUSFELD Blow Gun Inflator Kit (MP2116)
- CAMPBELL HAUSFELD Spray Gun, Heavy Duty, 1 qt. Canister (DH530001AV)
- CAMPBELL HAUSFELD Caulk Gun, Air Powered (PL155800AV)
- CAMPBELL HAUSFELD Blow Gun Pistol Grip (MP514300AV)
- SPEEDAIRE Plastic Blow Gun (TT9405QG)
- Campbell Hausfeld Air Guns & Accessories