Shop All Portable Electric Air Compressors
Campbell Hausfeld
BLACK COMP 30G 135PSI VP 1STG
Mfr # VT6367
Zoro # G505290705
product price: $969.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$969.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # VT6367
- Zoro # G505290705
- UPC # 846212090404
- Country of Origin United States
- Category Portable Electric Air Compressors
Description
The Campbell Hausfeld 30 gallon 2HP vertical portable air compressor (VT6367) can power of variety of air tools for the serious DIY’er, professional, or contractor. With a dual-voltage motor that can operate on either 120V or 240V current, this versatile air compressor can work in more locations. The large semi-pneumatic wheels make this unit easy to move from one job to the next. Designed for quiet operation, the heavy-duty, cast-iron, two-cylinder pump is oil lubricated for a long life and delivers 5.5 CFM at
90 PSI.
90 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- MAID-O-MIST 67 Auto-Vent, V Mount, 1/8"I.P. (67)
- CRAFTSMAN Push Button Coupler (Male) (CMXZTSG1087NB)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 48 Stroke - 1.25 Rod (287222)
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI HP 1STG (VT6104)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 6 gal. (DC060500)
- CAMPBELL HAUSFELD Powermate 1 gal Pancake Portable Air Compressor Kit 100 psi 0.33 HP (VNP0000101.01)
- CAMPBELL HAUSFELD BLUE (J) 15 Gal Horiz Port; OL BD In-Line twin; VT4800; 135 PSI; 120/240V (VX4011)
- CAMPBELL HAUSFELD BLUE (J) 30 Gal Horiz Port; 3.7 HP; OL BD In-Line twin VT4900; 135 PSI; 230V (VT6271)
- CAMPBELL HAUSFELD BLACK COMP 20G 135PSI HP 1STG 240V (VT6182)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55154)
- Campbell Hausfeld Portable Electric Air Compressors