Shop All Portable Electric Air Compressors
Campbell Hausfeld
BLACK COMP 20G 135PSI HP 1STG
Mfr # VT6183
Zoro # G305290684
product price: $1,018.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,018.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # VT6183
- Zoro # G305290684
- UPC # 45564101381
- Country of Origin United States
- Category Portable Electric Air Compressors
Description
The Campbell Hausfeld 20-gallon 2 hp, horizontal, portable air compressor (VT6183) can power a variety of air tools for the serious DIY user, professional or contractor. With a dual-voltage motor that can operate on either 120V or 240V current, this versatile air compressor can work in more locations. The large semi-pneumatic wheels make this unit easy to move from one job to the next. The heavy-duty, cast-iron, two-cylinder pump is designed for quiet operation, is oil lubricated for a long life and delivers up to 5.5 CFM of air at 90 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron, Outside-In (MF0062314)
- BESTORQ Aftermarket SHAW B65 Replacement Belt, B65 (B65)
- TRIM Nonchlorinatd Fluid, Siloxane Free, 5 gal. (SOLLCSF/5)
- EATON AEROQUIP Adpt, MaleORS, 13/16-16, Plug (FF976708S)
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI HP 1STG (VT6104)
- CAMPBELL HAUSFELD BLUE (J) 30 Gal Horiz Port; 3.7 HP; OL BD In-Line twin VT4900; 135 PSI; 230V (VT6271)
- CAMPBELL HAUSFELD BLUE (J) 15 Gal Horiz Port; OL BD In-Line twin; VT4800; 135 PSI; 120/240V (VX4011)
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI VP 1STG (VT6367)
- CAMPBELL HAUSFELD BLACK COMP 20G 135PSI HP 1STG 240V (VT6182)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 8 gal. (DC080500)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 8-gal 1-HP Only 60 db (CAT-8010)
- Campbell Hausfeld Air Compressors