Shop All Pneumatic Tool Parts
Campbell Hausfeld
Automotive Style Filter, 4", VT47-49
Mfr # VH901800AV
Zoro # G7362945
original price:
$26.61
53% off
new price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.75 in
- Outside Diameter 2 11/16 in
- Compatible Manufacturer Part Number VH901800AV
- Inside Diameter 1 3/8 in
- Maximum Flow Rate 12 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # VH901800AV
- Zoro # G7362945
- UPC # 846212094082
- Country of Origin China
- Category Pneumatic Tool Parts
Dimensions
Overall Width | 2.75 in |
Outside Diameter | 2 11/16 in |
Inside Diameter | 1 3/8 in |
Details
Item | Automotive Style Filter |
Compatible Manufacturer Part Number | VH901800AV |
Maximum Flow Rate | 12 scfm |
Element Material | Paper |
Description
Automotive Style Filter, Element Material Paper, Compatible Manufacturer Part Number VH901800AV, Inside Diameter 1 3/8 in, Outside Diameter 2 11/16 in, Maximum Flow Rate 12 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1002-0606)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK83)
- NTN Tapered Roller Bearing Assy., 4T-30204 (30204)
- CAMPBELL HAUSFELD Crankcase Breather Vh3000 Pump (VH901100AV)
- CAMPBELL HAUSFELD Fitting, Tube Thread 1/8 Npt (TF060403AV)
- CAMPBELL HAUSFELD Electric Motor (MC083400AV)
- CAMPBELL HAUSFELD Replacement Filter Element (ST073903AV)
- CAMPBELL HAUSFELD Oil Sight Glass (ST191700AV)
- CAMPBELL HAUSFELD Pressure Switch (CW209300AV)
- THOMAS Service kit, For 5Z646 (SK61722)
- Campbell Hausfeld Pneumatic Tool Parts