Shop All Air Grinders
This Product is Discontinued
Campbell Hausfeld
Angle Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (Discontinued)
Mfr # TL054100AV
Zoro # G7363085
This Product is Discontinued
Key Features
- Air Inlet 1/4" npt
- Collet 1/4"
- Free Speed 20,000 rpm
- HP 1/4 HP
- Min. Hose Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Hausfeld
- MFR # TL054100AV
- Zoro # G7363085
- UPC # 045564631543
- Country of Origin China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8" |
Details
Item | Angle Die Grinder |
Air Inlet | 1/4" npt |
Collet | 1/4" |
Free Speed | 20,000 rpm |
HP | 1/4 HP |
Required Pressure | 90 psi |
Variable Speed | Yes |
Description
Angle Die Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.