Shop All Air Guns
Campbell Hausfeld
Air Tool and Accessory Kit, 1/4" I/M, 17pc
Mfr # MP284701AV
Zoro # G7362638
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Cleaning and Drying
- Includes (2) 1/4 inch NPT (F) Plugs, (2) Inflation Nozzles, (2) Male Couplings, (4) 1/4 inch NPT (M) Plugs, 1/4 inch NPT (F) Coupler, 5 - 50 psi gauge, Dual-foot Chuck, Female Coupling, Safety Nozzle, Tapered Nozzle
- Overall Length 7 3/4 in
- Color Silver
- Nozzle Inflation, Safety, Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # MP284701AV
- Zoro # G7362638
- UPC # 045564100742
- Country of Origin China
- Category Air Guns
Dimensions
Overall Length | 7 3/4 in |
Air Gun Inlet Size | 1/4" (F)(M)NPT |
Overall Width | 1 1/8 in |
Air Inlet Size | 1/4 in |
Details
Application | Industrial Cleaning and Drying |
Includes | (2) 1/4 inch NPT (F) Plugs, (2) Inflation Nozzles, (2) Male Couplings, (4) 1/4 inch NPT (M) Plugs, 1/4 inch NPT (F) Coupler, 5 - 50 psi gauge, Dual-foot Chuck, Female Coupling, Safety Nozzle, Tapered Nozzle |
Color | Silver |
Nozzle | Inflation, Safety, Tapered |
Standards | Prop 65 |
Item | Air Tool and Accessory Kit,1/4" I/M,17pc |
Maximum Inlet Pressure | 50 psi |
Air Inlet Type | NPT |
Air Inlet Gender | Female, Male |
Description
Air Tool and Accessory Kit,1/4 In. I/M,17pc, Lever, Nozzle Inflation, Safety, Tapered, Air Inlet Size 1/4 in, Air Inlet Gender Female, Male, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Pliers, Slim Handle Side Cutters, 9-Inch (213-9NE-EINS)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- AMPCO SAFETY TOOLS Repl Hack Saw Blade, Non-Spark, 11-3/4 in (8356)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3160R)
- CAMPBELL HAUSFELD Blow Gun, Lever Safety (MP216700AV)
- CAMPBELL HAUSFELD Blow Gun Pistol Grip (MP514300AV)
- CAMPBELL HAUSFELD Blow Gun Inflator Kit (MP2116)
- CAMPBELL HAUSFELD Accessory Kit, w/Case, 25pcs. (MP520010AV)
- CAMPBELL HAUSFELD Blow Gun, 2 ft. Extended (MP515600AV)
- CAMPBELL HAUSFELD Caulk Gun, Air Powered (PL155800AV)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA3)
- Campbell Hausfeld Air Guns