Shop All Stationary Electric Air Compressors
Campbell Hausfeld
Air Compressor, Horizontal, 8 gal.
Mfr # HL540100AV
Zoro # G6219479
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 8 gal.
- Phase 1
- HP 1.3
- Voltage 120v
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # HL540100AV
- Zoro # G6219479
- UPC # 045564628352
- Country of Origin China
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 8 gal. |
Details
Phase | 1 |
HP | 1.3 |
Voltage | 120v |
Tank Type | Horizontal |
Max. Pressure | 125 psi |
Compressor Type | Tank Mounted |
Lubrication Type | Oil Lubricated |
Standards | ETL Listed |
Item | Air Compressor,Horizontal,8 gal. |
Description
Air Compressor,Horizontal,8 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1287mm (SPZ1287)
- STONER Mold Release Ejector Pin Lube, 12 oz. (E436)
- ARMSTRONG INTERNATIONAL Steam Sparger, 3/4 in. Pipe, 695 lb./hr. (MS6-3/4)
- DAYTON Vacuum Mtr/Blwr, Thru-Flow, 8.2A, 220W (32ZN77)
- CAMPBELL HAUSFELD Air Compressor, 60 gal., 2 Stage (CE5002)
- CAMPBELL HAUSFELD Belt (BT013101AV)
- CAMPBELL HAUSFELD BLUE 80 Gal Vert; 7.5 HP; TF0619; 1PH w mag starter; 230V (TF211201AJ)
- CAMPBELL HAUSFELD Air Compressor, 30 gal., 2 Stage (CE1000)
- CAMPBELL HAUSFELD Compressor, Lightweght, Quiet Air, 4.6 gal. (DC040500)
- CAMPBELL HAUSFELD BLACK HS 5HP 80G 230V 3PH VERT (CE3001)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME98)
- Campbell Hausfeld Stationary Electric Air Compressors