Shop All Stationary Electric Air Compressors
Campbell Hausfeld
Air Compressor, 80 gal., 2 Stage 5.5HP/1PH
Mfr # CE3000
Zoro # G7361947
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,129.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 5
- Voltage 208-230V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Hausfeld
- MFR # CE3000
- Zoro # G7361947
- UPC # 045564641757
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Details
Phase | 1 |
HP | 5 |
Voltage | 208-230V |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Compressor Type | Tank Mounted |
Free Air CFM @ Max. Pressure | 13.7 |
Lubrication Type | Oil Lubricated |
Standards | CSA Listed, UL Listed |
Item | Air Compressor,80 gal.,2 Stage 5.5HP/1PH |
Description
Air Compressor,80 gal.,2 Stage 5.5HP/1PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 3/4" (L07034)
- TOMPKINS Hydraulic Fitting-Steel16FP-12FP (5000-16-12)
- DAYTON Sleeve Bearing, 5/8x3/4x7/8 L, PK3 (3FJP2)
- WESTWARD Grease Coupler, 5/8 in. (45FG54)
- CAMPBELL HAUSFELD BLUE (S) 120 Gal Horiz; 10 HP; TX0314; 3PH w mag starter; 230V (TX2113)
- CAMPBELL HAUSFELD Belt (BT013101AV)
- CAMPBELL HAUSFELD Air Compressor, 30 gal., 2 Stage (CE1000)
- CAMPBELL HAUSFELD Compressor, Lightweght, Quiet Air, 4.6 gal. (DC040500)
- CAMPBELL HAUSFELD Air Compressor, 80 gal., 1 Stage 5HP/1PH (CE4104)
- CAMPBELL HAUSFELD BLUE (J) 60 Gal Vert Port; 3.7 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC602100)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4918VN (4918VN)
- Campbell Hausfeld Stationary Electric Air Compressors