Shop All Portable Electric Air Compressors
This Product is Discontinued
Campbell Hausfeld
Air Compressor, 20 gal., 1 Stage 3.7HP/1PH (Discontinued)
Mfr # VT6182
Zoro # G7363006
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 20 gal.
- Voltage 230VAC
- Max. Pressure 135 psi
- Phase Single Phase
- HP 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # VT6182
- Zoro # G7363006
- UPC # 045564101350
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 20 gal. |
Details
Voltage | 230VAC |
Max. Pressure | 135 psi |
Phase | Single Phase |
HP | 3.7 |
Tank Type | Horizontal |
Free Air CFM @ Max. Pressure | 9.8 |
Compressor Type | Portable Single Stage Air Compressor |
Weight | 165 lb. |
Item | Air Compressor,20 gal.,1 Stage 3.7HP/1PH |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Air Compressor,20 gal.,1 Stage 3.7HP/1PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.