Shop All Tire Inflation Kits
Campbell Hausfeld
Air Chuck, 1/4", Male NPT
Mfr # MP212000AV
Zoro # G7362577
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Includes A Built-In Shut-Off Valve
- Application Use To Inflate Car And Bike Tires
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # MP212000AV
- Zoro # G7362577
- UPC # 045564200176
- Country of Origin China
- Category Tire Inflation Kits
Details
Used For | Tires |
Includes | A Built-In Shut-Off Valve |
Application | Use To Inflate Car And Bike Tires |
Item | Air Chuck,1/4",Male NPT |
Number of Pieces | 1 |
Description
Air Chuck,1/4 In.,Male NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORLA 2.5IN, 14X4X9.5 OFFSET/CENTER MUFFLER (40358)
- ACDELCO Spark Plug, 41-109 (41-109)
- ZEROSTART Weatherproof Housing - 2 Hole Square Mount With Gasket (8608032)
- ASSOCIATED EQUIPMENT Battery Charger, Output 70/35A, Automatic (6006AGM)
- CAMPBELL HAUSFELD Cmprssr/Inflatn Kit 1Gl (DC010010)
- CAMPBELL HAUSFELD Shrader Tire Gauge, 0-60 psi (DA552400)
- CAMPBELL HAUSFELD Tire Inflator, w/Gauge (MP600000AV)
- CAMPBELL HAUSFELD Inflator, Digital Interface 12V, Light (AF011400)
- CAMPBELL HAUSFELD Tire Chuck, 6", Dual (MP323101AV)
- CAMPBELL HAUSFELD Inflator, 120V, 150 Max psi (RP410099AV)
- OTC OTC OTC311881 3.3"L x 2"W Forcing Scew Nut (OTC311881)
- Campbell Hausfeld Tire Inflation Kits