Shop All Multi-purpose Air Hoses
Campbell Hausfeld
3/8" x 50 ft Rubber Air Hose
Mfr # PA120700AV
Zoro # G7362927
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material Rubber
- Pneumatic Hose Inside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # PA120700AV
- Zoro # G7362927
- UPC # 045564629076
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Details
Item | Air Hose |
Tube Material | Rubber |
Description
Rubber Air Hose,3/8 In. X 50ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP47 Super Blue Ribbon V-Belt (AP47)
- GLOBAL G2SC-150-B Two-Piece Clamping Collar (G2SC-150-B)
- TRITAN Locknut, Inch, Diameter/Threads: 2.360/18 (N12)
- PIX Belt, A/4L, 1/2 x 87 in. OC (A85/4L870)
- CAMPBELL HAUSFELD 3/8" x 25 ft PVC Air Hose 300 psi Blue (PA117701AV)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZR05025-15-11-G)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (GOR07550-10-11-G)
- CONTINENTAL Air Hose, 1"I.D., 25 ft. (HZR10030-25-11-G)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Blue (IGBL02530-25-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-31-G)
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307594)
- Campbell Hausfeld Air Hoses