Shop All Multi-purpose Air Hoses
Campbell Hausfeld
3/8" x 25 ft PVC Air Hose 300 psi Blue
Mfr # PA117701AV
Zoro # G7362586
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Tube Material PVC
- Pneumatic Hose Inside Dia. 3/8"
- Pneumatic Hose Color Blue
- Pneumatic Hose Temp. Range 35 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Hausfeld
- MFR # PA117701AV
- Zoro # G7362586
- UPC # 045564585228
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Pnuematic Hose Fitting Size | 1/4" |
Details
Item | Air Hose |
Tube Material | PVC |
Pneumatic Hose Color | Blue |
Pneumatic Hose Temp. Range | 35 Degrees to 250 Degrees F |
Pneumatic Hose Max. Pressure | 300 psi |
Description
PVC Air Hose,25ft,3/8 In. ID,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6201 2RS, Deep Groove BBear, Single Row 90Mm, 6201 2RS (6201 2RS)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3480 (RPF3480)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- TRITAN Stock Plain Bore Bore Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17H X 3/4 MPB)
- CAMPBELL HAUSFELD 3/8" x 50 ft Rubber Air Hose (PA120700AV)
- CHAPIN Premier Brass Extension, Curved Male, For Use With 21230XP, 1380, 21250XP, 1831, 1480, 22170XP, 221 (6-7711)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-50-31)
- STEELMAN 35-Foot Long PVC 3/8" ID Hose Reel Replacement Air Hose with 3/8" NPT Brass Fittings (96844-IND)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-10-31)
- GRACO BlueMax II Airless Hose, 1/4in x 15 ft (223756)
- GATES Multi-Use Hose, 27406 (27406)
- Campbell Hausfeld Multi-purpose Air Hoses