Shop All Pump Parts
Campbell
Coupling, Drive, 1 1/4in
Mfr # SWDC5
Zoro # G1445622
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4
- Body Material Galvanized Steel
- Outside Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # SWDC5
- Zoro # G1445622
- UPC # 088409851560
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Size (In.) | 1-1/4 |
Outside Diameter | 1 1/4 in |
Details
Item | Drive Coupling |
Body Material | Galvanized Steel |
Description
Drive Coupling, Body Material Galvanized Steel, Outside Diameter 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (0013-MSF2-IFC)
- DAYTON Pump, Fountain, 2 HP, 230V (5RGV7)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHJ7)
- BROOKS Flowmeter, Air, 2 to 25 SCFH, Glass (1250AD6073AFSVV)
- CAMPBELL Well Point, 1 1/4 In (S24-60)
- CAMPBELL Tank Cross Tee, Male/Female, 1 1/4 M x 1 F (UTC5-4-3LF)
- CAMPBELL Pitless Adapter, 1 In x 4 In. (B-300XLF)
- CAMPBELL Tank Tee, Male, Size 1 In. (FTX4-3LF)
- CAMPBELL Cable Guard (WG-6)
- CAMPBELL Well Cap, Cast Iron, Casing 6 In (RC5-6U)
- AIRPOWER AMERICA Volume Tire Pump (7500)
- Campbell Pump Parts