Shop All Cable Swaging Tools
Campbell Chain & Fittings
Swaging Tool, 18"
Mfr # 7679038
Zoro # G0581196
product price: $92.25
/ea
Sold in multiples of 2 for $184.50
Free Shipping & Returns
$184.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7679038
- Zoro # G0581196
- Country of Origin China
- Category Cable Swaging Tools
Details
Item | 1/16In 3/16In Swaging Tool 18In Length |
Description
1/16In 3/16In Swaging Tool 18In Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 12mm (80380)
- WALLBOARD TOOL CO INC Walboard Tool 24in. Quick Mixer Drill Attachment 43-001 (43-001)
- HOUGEN-OGURA 3/4 in. Round Punch (76345)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 2mm Deep So (CMMT12085)
- ZORO SELECT Swaging Tool, Size 5/32, 1/4, 5/16 In (1DMV4)
- LOOS Locoloc® Hand Swaging Tool, Cable Size 1/16-3/16 (#1-SC)
- ZORO SELECT Swaging Tool, Cable Size 3/8 In (1DMV3)
- ZORO SELECT Swaging Tool, Size 1/16, 3/32, 1/8 In (1DMU9)
- URREA Basic coaxial cable tool set of 9 pieces. (314K)
- LOOS Portable Swaging Machine, 1/16-3/16 In (M1)
- LOOS Locoloc® Hand Swaging Kit, Oval & Stop Aluminum (AZP KIT)
- Campbell Chain & Fittings Cable Swaging Tools