Shop All Blocks, Sheaves & Pulleys
This Product is Discontinued
Campbell Chain & Fittings
Snatch Block, Wire Rope, 1" Max Cable Size, 5000 lb. Max Load (Discontinued)
Mfr # 7267396
Zoro # G1018836
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Cable Size 1"
- Designed For Wire Rope
- Attachment Type Swivel Hook with Latch
- Rope Dia. 1"
- Working Load Limit 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7267396
- Zoro # G1018836
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1" |
Rope Dia. | 1" |
Sheave Width | 1-3/8" |
Sheave Outside Dia. | 4-1/2" |
Details
Item | 3074V 8In Stl Locking Snatch Block Sl |
Designed For | Wire Rope |
Attachment Type | Swivel Hook with Latch |
Working Load Limit | 5000 lb. |
Finish | Galvanized |
Sheave Material | Steel |
Product Type | 3074V 8In Stl Locking Snatch Block Sl |
Description
3074V 8In Stl Locking Snatch Block Sl, Product Type 3074V 8In Stl Locking Snatch Block Sl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.