Shop All Blocks, Sheaves & Pulleys
This Product is Discontinued
Campbell Chain & Fittings
Sheave, Wire Rope, 3/8 in Max Cable Size, Painted/Galvanized (Discontinued)
Mfr # 7365522
Zoro # G4156257
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Cable Size 3/8 in
- Designed For Wire Rope
- Rope Dia. 3/8"
- Finish Painted/Galvanized
- Bearing Type Bearingless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7365522
- Zoro # G4156257
- UPC # 020418128363
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/8 in |
Rope Dia. | 3/8" |
Mounting Hole Dia. | 3/4 in |
Sheave Width | 25/32 in |
Sheave Inside Dia. | 3/4 in |
Sheave Outside Dia. | 4 in |
Inside Diameter | 3/4 in |
Compatible Rope Diameter | 3/8 in |
Outside Diameter | 4 in |
Compatible Shaft Diameter | 3/4 in |
Overall Depth | 25/32 in |
Details
Item | Sheave |
Designed For | Wire Rope |
Finish | Painted/Galvanized |
Bearing Type | Bearingless |
Sheave Material | Steel/Cast Iron |
Includes | Bronze Bushed |
Material | Steel |
Number of Grooves | 1 |
Compatible Rope Type | Wire Rope |
Operation | Lifting, Pulling |
Description
Sheave, Operation Lifting, Pulling, Compatible Rope Diameter 3/8 in, Compatible Shaft Diameter 3/4 in, Bearing Type Not Applicable, Inside Diameter 3/4 in, Outside Diameter 4 in, Number of Grooves 1, Compatible Rope Type Wire Rope, Bearing Seal Type Not Applicable, Material Steel, Overall Depth 25/32 in, Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.