Shop All Blocks, Sheaves & Pulleys
This Product is Discontinued
Campbell Chain & Fittings
Sheave, Wire Rope, 1/2" Max Cable Size, Painted/Galvanized (Discontinued)
Mfr # 7360922
Zoro # G1018416
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Cable Size 1/2"
- Designed For Wire Rope
- Rope Dia. 1/2"
- Finish Painted/Galvanized
- Sheave Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7360922
- Zoro # G1018416
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/2" |
Rope Dia. | 1/2" |
Sheave Width | 1" |
Sheave Outside Dia. | 5" |
Details
Item | Sheave For Wire Rope 5Inx1Inx3/4In |
Designed For | Wire Rope |
Finish | Painted/Galvanized |
Sheave Material | Steel/Cast Iron |
Description
Sheave For Wire Rope 5Inx1Inx3/4In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.