Shop All Beam & Plate Clamps
Campbell Chain & Fittings
SAC (Screw Adjusted Cam) Plate Clamp, 0" - 1" Grip, 1 ton WLL
Mfr # 6421000
Zoro # G0573170
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 1/4 in
- Overall Height 7 3/4 in
- Product Type Sac Plate Clamp 0In 1In Grip 1 Ton Wll
- Maximum Jaw Opening 1 in
- Open Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 6421000
- Zoro # G0573170
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 6 1/4 in |
Overall Height | 7 3/4 in |
Attachment Diameter | 1 3/4 in |
Details
Item | Sac Plate Clamp |
Product Type | Sac Plate Clamp 0In 1In Grip 1 Ton Wll |
Maximum Jaw Opening | 1 in |
Open Type | Manual |
Minimum Jaw Opening | 0 in |
Clamp Type | Plate Clamp |
Attachment Type | Load Ring |
Grip Type | Pads |
Working Load Limit | 2,000 lb |
Close Type | Manual |
Description
Screw Adjusted Cam Plate Clamp, Working Load Limit 2,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 in, Clamp Type Plate Clamp, Attachment Diameter 1 3/4 in, Grip Type Pads, Overall Height 7 3/4 in, Overall Width 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/16" Zinc Plated Malleable Wire Rope Clip (10 pack) (MWRC916-10PK)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2" Wheels, 1,800 Lbs Cap. (56402OH-4)
- B & P MANUFACTURING Hand Truck Grip, Vinyl, 3" H, 2" W (8017-003)
- VESTIL Wheel Chock Holder (WC-H)
- CAMPBELL CHAIN & FITTINGS Replacement Screw with Handle Kit for 3 ton SAC Clamp (6501011)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1 ton GXL Clamp (6506211)
- CAMPBELL CHAIN & FITTINGS SAC (Screw Adjusted Cam) Plate Clamp, 0" - 3" Grip, 6 ton WLL (6421002)
- CAMPBELL CHAIN & FITTINGS GX Structural Short Leg Plate Clamp, 1/16"- 7/8" Grip, 2 ton WLL (6423108)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for all 3 ton GX Clamps, except RPC (6506031)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 3 ton SAC Clamp (6501010)
- BISON LIFTING EQUIPMENT 2 Ton Vertical Plate Clamp (VPG-20)
- Campbell Chain & Fittings Beam & Plate Clamps