Shop All Spring Latches
Campbell Chain & Fittings
Replacement Latch Kit, For Hook Sizes 11-31 (5/8")
Mfr # 3991001
Zoro # G4105884
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 3 7/32 in
- Trade Size 5/8 in
- Dimension B 1 9/32 in
- Dimension C 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 3991001
- Zoro # G4105884
- UPC # 020418072819
- Country of Origin United States
- Category Spring Latches
Dimensions
Dimension A | 3 7/32 in |
Trade Size | 5/8 in |
Dimension B | 1 9/32 in |
Dimension C | 17/64 in |
Dimension D | 1 in |
Width Between Eyes | 1 in |
Latch Width | 1 1/4 in |
Latch Length | 3 1/4 in |
Latch Eye Diameter | 1/4 in |
Details
Item | Spring Latch |
Material | Steel |
Finish | Natural |
For Use With | Drilled Campbell Hooks |
Color | natural |
Includes | Bolt, Latch, Nut, Spring |
Hardware Included | Bolt, Latch, Nut, Spring |
Latch Type | Spring |
Compatible Manufacturer Model Number | 5645015, 5645095, 5645215, 5645295, 5745015, 5745095, 5745215, 5745295 |
Description
Spring Latch, Latch Type Spring, Latch Length 3 1/4 in, Latch Width 1 1/4 in, Material Steel, Finish Zinc Plated, Color Silver, Compatible Manufacturer Model Number 5645015, 5645095, 5645215, 5645295, 5745015, 5745095, 5745215, 5745295, Hardware Included Bolt, Latch, Nut, Spring, Latch Eye Diameter 1/4 in, Width Between Eyes 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-ALTH 125K-14)
- BALLYMORE 49 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2SHG)
- US CARGO CONTROL 2" x 50' Yellow Ratchet Strap w/ Double J Hook (5050WH-Y)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-95)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 10-30 (3990901)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 5/8” Regular and Quik-Alloy® Sling Hooks (7507095)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 4-24 (3990301)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 4-24 (3991403)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (T3991402)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (3990201)
- LIFT-ALL Spring Latch, Stainless Steel, 3 t (3LKI)
- Campbell Chain & Fittings Lifting Hardware