Shop All Spring Latches
Campbell Chain & Fittings
Replacement Latch for 9/32” Regular and Quik-Alloy® Sling Hooks
Mfr # 7506495
Zoro # G5422737
original price:
$12.76
6% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 1 7/8 in
- Dimension B 5/8 in
- Trade Size 9/32 in
- Dimension C 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7506495
- Zoro # G5422737
- UPC # 020418223853
- Country of Origin United States
- Category Spring Latches
Dimensions
Dimension A | 1 7/8 in |
Dimension B | 5/8 in |
Trade Size | 9/32 in |
Dimension C | 3/16 in |
Dimension D | 3/4 in |
Neck Dia. | 1/4 in |
Manufacturers Warranty Length | Lifetime |
Compatible Hook Neck Diameter | 1/4 in |
Latch Eye Diameter | 1/4 in |
Compatible Hook Opening Width | 1 1/8 in |
Details
Item | Spring Latch |
Material | Steel |
Hook Opening | 1 1/16 in |
For Use With | 24F575, 49JM99, 49JN03, 49JN05 |
Color | Gold |
Finish | Zinc Plated |
Includes | Bolt, Nut |
Compatible Manufacturer Model Number | 5646415, 5646495, 5746415, 5746495 |
Hardware Included | Bolt, Nut |
Latch Type | Spring |
Description
Spring Latch, Latch Type Spring, Compatible Hook Opening Width 1 1/8 in, Compatible Hook Neck Diameter 1/4 in, Material Steel, Finish Zinc Plated, Color Gold, Compatible Grainger Part Number 24F575, 49JM99, 49JN03, 49JN05, Compatible Manufacturer Model Number 5646415, 5646495, 5746415, 5746495, Hardware Included Bolt, Nut, Latch Eye Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10030)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (2608R2632A6E12B4W5C1P6)
- WERNER Multipurpose Ladder, Fiberglass, 375 lb Load Capacity (7806)
- ZORO SELECT 38" D x 67 1/2 in 24 1/2 in W (ATT-2438-95)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 3/8” Regular and Quik-Alloy® Sling Hooks (7506695)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 10-30 (3990901)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (3990201)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 5-25 (3/8") (3990401)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 9-29 (1/2") (T3990801)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 4-24 (3991403)
- CROSBY Latch Kit, Steel, 3-37/64 in., 1-9/64 in. (1096609)
- Campbell Chain & Fittings Lifting Hardware