Shop All Spring Latches
Campbell Chain & Fittings
Replacement Latch for 5/8” Regular and Quik-Alloy® Sling Hooks
Mfr # 7507095
Zoro # G5099416
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 24F580, 24F603, 24F604
- Dimension A 3 5/8 in
- Material Steel
- Color Gold
- Neck Dia. 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7507095
- Zoro # G5099416
- UPC # 020418225178
- Country of Origin United States
- Category Spring Latches
Dimensions
Dimension A | 3 5/8 in |
Neck Dia. | 11/32 in |
Dimension C | 3/16 in |
Dimension D | 1 in |
Dimension B | 7/8 in |
Trade Size | 5/8 in |
Manufacturers Warranty Length | Lifetime |
Compatible Hook Opening Width | 1 3/4 in |
Latch Eye Diameter | 5/8 in |
Compatible Hook Neck Diameter | 3/8 in |
Details
For Use With | 24F580, 24F603, 24F604 |
Material | Steel |
Color | Gold |
Item | Spring Latch |
Includes | Bolt, Nut |
Hook Opening | 1 3/4 in |
Finish | Zinc Plated |
Latch Type | Spring |
Compatible Manufacturer Model Number | 5647015, 5747015, 5747095 |
Hardware Included | Bolt, Nut |
Description
Spring Latch, Latch Type Spring, Compatible Hook Opening Width 1 3/4 in, Compatible Hook Neck Diameter 3/8 in, Material Steel, Finish Zinc Plated, Color Gold, Compatible Grainger Part Number 24F580, 24F603, 24F604, Compatible Manufacturer Model Number 5647015, 5747015, 5747095, Hardware Included Bolt, Nut, Latch Eye Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, B (S-WH-6MB)
- METALLIC LADDER Base with Shoes 6 Foot (72-174)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 340 lb. (7022032)
- ZORO SELECT Fork Extensions, Yellow, 4 x 96 In, Pk2 (2KFG9)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 11-31 (5/8") (3991001)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 2-22 (1/4") (3991401)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 5-25 (3/8") (3990401)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 3/4” Regular and Quik-Alloy® Sling Hooks (7507295)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (3990201)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 9-29 (1/2") (T3990801)
- CROSBY Latch Kit, Steel, 2-57/64 in., 15/16 in. (1096562)
- Campbell Chain & Fittings Spring Latches