Shop All Shackles
Campbell Chain & Fittings
Eye Hoist Hook w/ Latch, PL, #31, 11 Ton, Forged Alloy, Painted Orange
Mfr # 3925115PL
Zoro # G5422649
original price:
$281.88
36% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 22,000 lb
- Eye Inside Height 2 1/2 in
- Color Orange
- Hook Opening 2 1/8 in
- Includes Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 3925115PL
- Zoro # G5422649
- UPC # 020418240652
- Country of Origin United States
- Category Shackles
Dimensions
Eye Inside Height | 2 1/2 in |
Eye Inside Width | 2 7/16 in |
Trade Size | 50 |
Hook Reach Length | 9 in |
Overall Length | 12 7/8 in |
Overall Width | 7 5/8 in |
Usable Length | 9 1/2 in |
Eye Inside Diameter | 2 7/16 in |
Hook Opening Width | 2 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 22,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 2 1/4 in, Hook Opening Width 2 in, Overall Length 12 7/8 in, Usable Length 9 1/2 in, Overall Width 7 5/8 in, Eye Inside Diameter 2 7/16 in, Eye Inside Height 2 1/2 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A2E20B4D3C1P6)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x30 (NBP6W30486PY)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS07)
- CM 2 Button Pendant, for CM (534K97B)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® PL Sling Hook w/Latch, Grade 100, Painted Green (5746695PL)
- CAMPBELL CHAIN & FITTINGS 3/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5411235)
- CAMPBELL CHAIN & FITTINGS #9 Alloy Latched Swivel Hoist Hook, 7 Ton PL, Forged Alloy, Painted Orange (3952915PL)
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE5/8""3.25TN (T9641035)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Self Locking Hook, Grade 100, Painted Green (5748895)
- CAMPBELL CHAIN & FITTINGS Eye Hoist Hook w/ Latch, PL, #22, 1 Ton, Forged Alloy, Painted Orange (3924215PL)
- CROSBY Shackle, 1-1/4" Body Sz, Galvanized (1019016)
- Campbell Chain & Fittings Lifting Hardware