Shop All Blocks, Sheaves & Pulleys
This Product is Discontinued
Campbell Chain & Fittings
Extra Heavy Sheave, Wire Rope, 1/2 in Max Cable Size, Painted/Galvanized (Discontinued)
Mfr # 7361422
Zoro # G3925747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Cable Size 1/2 in
- Designed For Wire Rope
- Rope Dia. 1/2"
- Finish Painted/Galvanized
- Bearing Type Bearingless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7361422
- Zoro # G3925747
- UPC # 020418127847
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/2 in |
Rope Dia. | 1/2" |
Mounting Hole Dia. | 1 in |
Sheave Width | 1 in |
Sheave Inside Dia. | 1 in |
Sheave Outside Dia. | 6 in |
Compatible Shaft Diameter | 1 in |
Inside Diameter | 1 in |
Overall Depth | 1 in |
Outside Diameter | 6 in |
Compatible Rope Diameter | 1/2 in |
Details
Item | Extra Heavy Sheave |
Designed For | Wire Rope |
Finish | Painted/Galvanized |
Bearing Type | Bearingless |
Includes | Bronze Bushed |
Sheave Material | Steel/Cast Iron |
Material | Iron |
Product Type | Sheave |
Compatible Rope Type | Wire Rope |
Description
Sheave, Compatible Rope Diameter 1/2 in, Compatible Shaft Diameter 1 in, Bearing Type Not Applicable, Inside Diameter 1 in, Outside Diameter 6 in, Compatible Rope Type Wire Rope, Bearing Seal Type Not Applicable, Material Iron, Overall Depth 1 in, Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.