Shop All Beam & Plate Clamps
Campbell Chain & Fittings
Duplex Hand Grip Clamp, with 2" Handle
Mfr # 6421801
Zoro # G0976230
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy
- Overall Width 3 3/4 in
- Overall Height 6 in
- Maximum Jaw Opening 5/16 in
- Working Load Limit 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 6421801
- Zoro # G0976230
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 3 3/4 in |
Overall Height | 6 in |
Handle Length | 2 in |
Jaw Opening Height | 1 7/8 in |
Details
Item | No 3 Duplex Hand Grip |
Material | Alloy |
Maximum Jaw Opening | 5/16 in |
Working Load Limit | 500 lb |
Close Type | Automatic |
Minimum Jaw Opening | 0 in |
Open Type | Automatic |
Description
Hand Grip Plate Clamp, Jaw Opening Height 1 7/8 in, Material Alloy, Overall Width 3 3/4 in, Working Load Limit 500 lb, Overall Height 6 in, Maximum Jaw Opening 5/16 in, Close Type Automatic, Open Type Automatic, Handle Length 2 in, Minimum Jaw Opening 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 350 lb., 5" Wheel Dia. (426A72)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 32-51 (FF08-06)
- LIFT-ALL Roundsling, Endless, 10 ft L, 10000 lb Cap (KEN10KX10)
- ZORO SELECT Tie Down Strap, E-Track, Gray, PK5 (55ET72)
- CAMPBELL CHAIN & FITTINGS Gxl Plate Clamp, 1 Ton Load, 116 To 34 In Jaw, 6916 In Oaw, Forged Steel, Load Activated (6422001)
- CAMPBELL CHAIN & FITTINGS GX Structural Short Leg Plate Clamp, 1/16"- 7/8" Grip, 2 ton WLL (6423108)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for All 5 ton "E" Clamp (6507052)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16"- 3/4" Grip, 1 ton WLL (6423005)
- CAMPBELL CHAIN & FITTINGS SAC (Screw Adjusted Cam) Plate Clamp, 0" - 1" Grip, 1 ton WLL (6421000)
- CAMPBELL CHAIN & FITTINGS Replacement Shackle/Linkage Kit for all 3 ton GX Clamps, except RPC (6506030)
- CALDWELL Manual Release Hook, 10T (RR-10)
- Campbell Chain & Fittings Below the Hook Lifting Devices