Shop All Beam & Plate Clamps
Campbell Chain & Fittings
Duplex Hand Grip Clamp, with 18" Handle
Mfr # 6421806
Zoro # G0573207
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy
- Overall Width 3 3/4 in
- Overall Height 23 in
- Close Type Automatic
- Open Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 6421806
- Zoro # G0573207
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 3 3/4 in |
Overall Height | 23 in |
Jaw Opening Height | 1 7/8 in |
Handle Length | 18 in |
Details
Item | No 3 Duplex Hand Grip |
Material | Alloy |
Close Type | Automatic |
Open Type | Automatic |
Minimum Jaw Opening | 0 in |
Maximum Jaw Opening | 5/16 in |
Working Load Limit | 500 lb |
Description
Hand Grip Plate Clamp, Jaw Opening Height 1 7/8 in, Material Alloy, Overall Width 3 3/4 in, Working Load Limit 500 lb, Overall Height 23 in, Maximum Jaw Opening 5/16 in, Close Type Automatic, Open Type Automatic, Handle Length 18 in, Minimum Jaw Opening 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 1 ft. L x 32 in. H (ATH1232)
- MAGLINER Hi-U Frame Extension, Aluminum, 10 in W (40010)
- RUD CHAIN Hoist Ring, 180 Pvt, 28,600 lb. Load Cap. (7999045)
- ZORO SELECT Swivel Plate Caster, Cst Irn, 5 in, 1000 lb (1NWL4)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for all 3 ton GX Clamps, except RPC (6506031)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for 3 ton "E" Clamp (6507032)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for All 5 ton "E" Clamp (6507052)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for 3 ton "E" Clamp (6507031)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16 in - 5/8 in Grip, 1/2 ton WLL (6423000)
- CAMPBELL CHAIN & FITTINGS GXL Plate Clamp, 1/16"- 7/8" Grip, 2 ton WLL (6422002)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (JPA-02.00-A)
- Campbell Chain & Fittings Lifting Equipment