Shop All Shackles
Campbell Chain & Fittings
Campbell Multi-purpose Galvanized Anchor Shackle
Mfr # 5411635
Zoro # G502696845
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.5
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5411635
- Zoro # G502696845
- UPC # 20418076350
- Country of Origin Unknown
- Category Shackles
Dimensions
Height | 2.5 |
Width | 5.5 |
Description
This screw-pin anchor shackle is ideal for connecting loads that need frequent removal and reconnection. If needed, multiple chains can be attached to the shackle’s large bows (provided the load will not move on the pin). For added safety, the working load limit is engraved onto each shackle to help prevent overloading. Galvanized drop-forged carbon steel bodies provide superior strength. See chart below for shackle size and load specifications.
Select size and working load limit from the drop-down menus above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7404)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 100 in. W (20EP78)
- VESTIL HARDWOOD DOLLY OPTION-4 FT METAL HOOK (HOOK-8)
- DEMAG Trolley, 7500 lb. (U34-310)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5410635)
- CAMPBELL CHAIN & FITTINGS 1" Anchor Shackle, Screw Pin, Hot Galvanized (T9641635)
- CAMPBELL CHAIN & FITTINGS 1/2" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798895)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Zinc Plated (T9601035)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5411035)
- CAMPBELL CHAIN & FITTINGS #7 Alloy Latched Swivel Hoist Hook, 5 Ton PL, Forged Alloy, Painted Orange (3952715PL)
- US CARGO CONTROL 7/16" Stainless Steel Screw Pin Anchor Shackle - Import - 1 Ton (SPAS716SS)
- Campbell Chain & Fittings Lifting Hardware