Shop All Shackles
Campbell Chain & Fittings
Campbell Multi-purpose Galvanized Anchor Shackle
Mfr # 5410435
Zoro # G202696572
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.6
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5410435
- Zoro # G202696572
- UPC # 20418076169
- Country of Origin Unknown
- Category Shackles
Dimensions
Width | 1.6 |
Height | 0.75 |
Description
This screw-pin anchor shackle is ideal for connecting loads that need frequent removal and reconnection. If needed, multiple chains can be attached to the shackle’s large bows (provided the load will not move on the pin). For added safety, the working load limit is engraved onto each shackle to help prevent overloading. Galvanized drop-forged carbon steel bodies provide superior strength. See chart below for shackle size and load specifications.
Select size and working load limit from the drop-down menus above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 154 lb, Gry (LRA-TPA 100G)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 12-1-3/4in, 37 ft.-lb. (34515)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lbs Capacity, 16" Pneumatic, 36" x 72" (CH367216P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624008P)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503515)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724815)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403515)
- CAMPBELL CHAIN & FITTINGS #7 Alloy Latched Swivel Hoist Hook, 5 Ton PL, Forged Alloy, Painted Orange (3952715PL)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Grab Hook, Grade 43, Zinc Plated (T9501624)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5412005)
- PINPOINT 10 mm Stainless Steel Bow Shackle Screw Pin JIS Type Forged - 100 Piece, 100PK (PI309463)
- Campbell Chain & Fittings Shackles