Shop All Chains
Campbell Chain & Fittings
Campbell Chain 710717 Chain Clock Brass No. 7; 82 ft.
Mfr # 6948525
Zoro # G803694892
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 6948525
- Zoro # G803694892
- Country of Origin China
- Category Chains
Description
Features
- Hobby and craft clock chain.
- Clock chain
- Brass plated
- Trade size - 7 in.
- Size - 82 ft.
- Item weight - 2.8 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Spring Assembly, 16 in. Long (EPSA)
- VESTIL Heavy Duty Parking Hoop, Yellow (PARK-P-38-S)
- DAYTON Piston Rod (MH2LEC122)
- MAGLINER General Purpose Hand Truck, 49 In. H (HMK112UA4)
- CAMPBELL CHAIN & FITTINGS CHAIN SASH #35 ZN 100' (T0723727N)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP #1 ZN450' (T0754126N)
- CAMPBELL CHAIN & FITTINGS #4 Straight Link Machine Chain, Zinc Plated, 100' per Reel (AW0310427)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 2/0 GRN60' (PS0332027)
- CAMPBELL CHAIN & FITTINGS 4/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Reel (T0744027)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 43 High Test Chain, Zinc Plated, 150' per Round Pail (T0181423)
- PEERLESS Chain, Straight, 5 ft., 4300 lb., Welded (5510205)
- Campbell Chain & Fittings Chains, Ropes & Cables