Shop All Chains
Campbell Chain & Fittings
Campbell Chain 710517 Chain Clock Brass No. 5; 82 ft.
Mfr # 6947923
Zoro # G203694911
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 6947923
- Zoro # G203694911
- Country of Origin China
- Category Chains
Description
Features
- Hobby and craft clock chain.
- Clock chain
- Brass plated
- Trade size - 5 in.
- Size - 82 ft.
- Item weight - 1.8 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 200 ft. L (P105040061)
- DAYTON Proof Coil Chain, HDG, 800 ft L, 1300 lb (34RZ04)
- POST GUARD Post Guard® Bollard Cover CL1386-A, 7"Dia. X 60"H, Yellow W/Red Tape (CL1386-A)
- WERNER 18 ft. Straight Ladder, Aluminum, 18 Steps, 300 lb Load Capacity (D1518-1)
- CAMPBELL CHAIN & FITTINGS Chain Passing Link 2-0 50Ft (0722957)
- CAMPBELL CHAIN & FITTINGS 5/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton (T0315024)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Yellow Polycoat, 75' per Square Pail (PD0143426)
- CAMPBELL CHAIN & FITTINGS Handy Link Chain, Zinc Plated, 175' per Reel (T0723169)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 2/0 GRN60' (PS0332027)
- CAMPBELL CHAIN & FITTINGS Campbell Nickel-Plated Low Carbon Steel Strap Loop 2-3/4 in. L (T7691802)
- PEWAG Chain, Trade Size 3/16 in., Straight (38094/100)
- Campbell Chain & Fittings Chains