Shop All Chains
Campbell Chain & Fittings
Campbell Chain 5364823 No.14 Single Jack Carbon Steel Chain - 0.07 in. Dia. x 190 ft.
Mfr # 5364823
Zoro # G203686206
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5364823
- Zoro # G203686206
- UPC # 20418330728
- Country of Origin China
- Category Chains
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- No.14 Single Jack Carbon Steel Chain
- Steel single jack chain with a black polycoat
- For fixture and novelty suspension
- General utility use not requiring high strength
- Do not use for overhead lifting
- Size: 0.07" Dia. x 190 ft.
- Finish: Poly Coated
- Material: Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hch, 622A, 3 Ton, 15 Ft Lift, 2223A (2223A)
- LOOS Wire Rope Stop Sleeve, 1/32 In, 122 Copper (ST2-1)
- CAMPBELL CHAIN & FITTINGS Eye Hoist Hook w/ Latch, PL, #22, 1 Ton, Forged Alloy, Painted Orange (3924215PL)
- CROSBY Fist Grip, Double Saddle, 1in (1010612)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 70 Transport Chain, Yellow Chromate, 45' per Square Pail (T0510626)
- CAMPBELL CHAIN & FITTINGS #3 Twist Link Coil Chain, Zinc Plated, 100' per Carton (T0340324)
- CAMPBELL CHAIN & FITTINGS #10 Decorator Chain, Antique Silver, 40' per Reel (T0722007N)
- CAMPBELL CHAIN & FITTINGS #12 Single Steel Jack Chain, Zinc Plated, 200' per Reel (AW0801227N)
- CAMPBELL CHAIN & FITTINGS Chain, 20ft, 1/4in, Proof Coil, Zinc Plated (T0144220)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Self Colored, 400' per Drum (T0120602)
- PEERLESS Straight Link Coil Chains, 7/0,100ft L (PEE-6047032)
- Campbell Chain & Fittings Chains