Shop All Shackles
Campbell Chain & Fittings
Alloy Sorting Hook w/Handle, Forged Alloy Steel, Painted Orange
Mfr # 3899501
Zoro # G5422676
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 15,000 lb
- Hook Opening 2 13/16 in
- Eye Inside Width 1 3/8 in
- Hook Attachment Type Eye
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 3899501
- Zoro # G5422676
- UPC # 020418193040
- Country of Origin United States
- Category Shackles
Dimensions
Eye Inside Width | 1 3/8 in |
Eye Inside Height | 1 3/8 in |
Eye Inside Diameter | 1 3/8 in |
Hook Opening Width | 2 7/8 in |
Overall Length | 9 3/4 in |
Details
Item | Sorting Hook |
Working Load Limit | 15,000 lb |
Hook Opening | 2 13/16 in |
Hook Attachment Type | Eye |
Includes | Handle |
Color | Orange |
Grade | 80 |
Material | Alloy Steel |
For Use With | Flat Plates and Large Cylindrical Shapes |
Finish | Powder Coated |
Attachment Type | Eye |
Hardware Included | Handle |
Markings | None |
Hook Type | Sorting Hook |
Lifting Capability | For Lifting |
Compatible Chain Grade | 80 |
Description
Sorting Hook, Hook Type Sorting Hook, Working Load Limit 15,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Hook Opening Width 2 7/8 in, Overall Length 9 3/4 in, Eye Inside Diameter 1 3/8 in, Eye Inside Height 1 3/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings None, Compatible Chain Grade 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-06)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 8 in, 2420 lb, A (TSH200PT15T24)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- ZORO SELECT Zinc Threaded Quick Link (1RCD1)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Slip Hook w/Latch, Grade 70, Yellow Chromate (T9504515)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Grab Hook, Grade 70, Yellow Chromate (T9503415)
- CAMPBELL CHAIN & FITTINGS DOUBLE CLEVIS 1/4-5/16"" (T5423300)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5412095)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403715)
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Screw Pin, Hot Galvanized (T9640435)
- SURTEK Anchor Shackle With Cotter 34 (GCH5)
- Campbell Chain & Fittings Shackles