Shop All S Hooks
Campbell Chain & Fittings
#81 "S" Hook, Bright
Mfr # 6108114
Zoro # G3562347
product price: $0.83
/ea
Sold in multiples of 11 for $9.13
$9.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 2 1/2 in
- Basic Hook Material Low Carbon Steel
- Finish Bright
- Hook Finish Bright
- Working Load Limit 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 6108114
- Zoro # G3562347
- Country of Origin United States
- Category S Hooks
Dimensions
Opening Size | 2 1/2 in |
Overall Length | No. 81 |
Details
Hook Item | S Hooks |
Basic Hook Material | Low Carbon Steel |
Finish | Bright |
Hook Finish | Bright |
Working Load Limit | 150 lb |
Weight | 0.08 lb. |
Item | S Hook |
Material | Carbon Steel |
Description
No.81 S-Hook Bright 50 Pcs Per Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-613VB)
- KOHLER Riff 3 Drawer Pull Matte Black (24434-BL)
- COMMERCIAL 150' Cable w/ Lock (36560)
- HES Electric Strike Faceplate, HES 7000 Series (791 630)
- CAMPBELL CHAIN & FITTINGS #40 "S" Hook, Zinc Plated (6104024)
- CAMPBELL CHAIN & FITTINGS #72 "S" Hook, Zinc Plated (6107224)
- CAMPBELL CHAIN & FITTINGS #100 "S" Hook, Zinc Plated (6101024)
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- CAMPBELL CHAIN & FITTINGS #80 "S" Hook, Zinc Plated (6108024)
- CAMPBELL CHAIN & FITTINGS #120 "S" Hook, Zinc Plated (6101224)
- VILLAGE WROUGHT IRON 3 in. S-Hook with .63 in. Openings - Black (SH-3)
- Campbell Chain & Fittings S Hooks