Shop All S Hooks
Campbell Chain & Fittings
#80 "S" Hook, Zinc Plated
Mfr # 6108024
Zoro # G3562338
product price: $0.72
/ea
Sold in multiples of 10 for $7.20
$7.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 1 25/32 in
- Basic Hook Material Low Carbon Steel
- Finish zinc plated
- Hook Finish Zinc Plated
- Working Load Limit 120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 6108024
- Zoro # G3562338
- Country of Origin United States
- Category S Hooks
Dimensions
Opening Size | 1 25/32 in |
Overall Length | No. 80 |
Details
Hook Item | S Hooks |
Basic Hook Material | Low Carbon Steel |
Finish | zinc plated |
Hook Finish | Zinc Plated |
Working Load Limit | 120 lb |
Weight | 0.07 lb. |
Item | S Hook |
Material | Carbon Steel |
Description
No.80 S-Hook Blu-Krome 50 Pcs Per Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- EMTEK Flat Black Latch, 2270US19 (2270US19)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Passage, Polished Chrome (DP-SQ01 26)
- DON-JO Don-Jo: Aluminum Door Flush Bolt (DNJ-1550-SL)
- CAMPBELL CHAIN & FITTINGS #120 "S" Hook, Zinc Plated (6101224)
- CAMPBELL CHAIN & FITTINGS #72 "S" Hook, Zinc Plated (6107224)
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- CAMPBELL CHAIN & FITTINGS #62 "S" Hook, Zinc Plated (6106224)
- CAMPBELL CHAIN & FITTINGS #40 "S" Hook, Zinc Plated (6104024)
- CAMPBELL CHAIN & FITTINGS #100 "S" Hook, Zinc Plated (6101024)
- HIGH 5 HOOKS High 5 Hook, Triple, Orange (INT H5H-T)
- Campbell Chain & Fittings S Hooks