Shop All S Hooks
Campbell Chain & Fittings
#72 "S" Hook, Zinc Plated
Mfr # 6107224
Zoro # G3562329
product price: $0.67
/ea
Sold in multiples of 50 for $33.50
$33.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 1 1/2 in
- Basic Hook Material Low Carbon Steel
- Finish zinc plated
- Hook Finish Zinc Plated
- Working Load Limit 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 6107224
- Zoro # G3562329
- Country of Origin United States
- Category S Hooks
Dimensions
Opening Size | 1 1/2 in |
Overall Length | No. 72 |
Details
Hook Item | S Hooks |
Basic Hook Material | Low Carbon Steel |
Finish | zinc plated |
Hook Finish | Zinc Plated |
Working Load Limit | 100 lb |
Weight | 0.05 lb. |
Item | S Hook |
Material | Carbon Steel |
Description
No.72 S-Hook Blu-Krome 50 Pcs Per Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- WESLOCK Eleganti Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600EAEASL20)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BF4DR-72)
- ZORO SELECT Compress Spring, Stl, 1.5 In L, PK12 (1NBV7)
- CAMPBELL CHAIN & FITTINGS #120 "S" Hook, Zinc Plated (6101224)
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- CAMPBELL CHAIN & FITTINGS #40 "S" Hook, Zinc Plated (6104024)
- CAMPBELL CHAIN & FITTINGS #100 "S" Hook, Zinc Plated (6101024)
- CAMPBELL CHAIN & FITTINGS #80 "S" Hook, Zinc Plated (6108024)
- CAMPBELL CHAIN & FITTINGS #62 "S" Hook, Zinc Plated (6106224)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 100PK (50994)
- Campbell Chain & Fittings S Hooks