Shop All Tie Down Hardware
Campbell Chain & Fittings
5/8" x 4" Welded Ring, Bright
Mfr # 6051014
Zoro # G3134656
product price: $16.75
/ea
Sold in multiples of 10 for $167.50
$167.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,700 lb
- Material Carbon Steel
- Ring Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 6051014
- Zoro # G3134656
- UPC # 020418083747
- Country of Origin United States
- Category Tie Down Hardware
Details
Item | Welded Ring |
Working Load Limit | 1,700 lb |
Material | Carbon Steel |
Ring Thickness | 5/8 in |
Description
Welded Ring, Product Type Welded Ring, Working Load Limit 1,700 lb, Material Carbon Steel, Ring Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214PSU)
- HANDI RAMP Alum Sectional Threshold Ramp 34"x 27-1/2" w/5" Rise, 700 lb. capacity (THRESH5/TMER5)
- US CARGO CONTROL 2" x 8' Green Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-GRN)
- LOOS Eye End Fitting, 316 S.S, Size 1/8 (668-4X)
- CAMPBELL CHAIN & FITTINGS 3/8" x 2" Welded Ring, Zinc Plated (6050624)
- CAMPBELL CHAIN & FITTINGS 3/8" x 2" Welded Ring, Bright (6050614)
- CAMPBELL CHAIN & FITTINGS 3/8" x 3" Welded Ring, Bright (6053614)
- ERICKSON 6624 24 BRIGHT BUNGEY CORD (06624)
- US CARGO CONTROL 2" Yellow Zinc D-Ring - Break Strength 10,000 lbs (DR510)
- ERICKSON Cords 10MM 36in Indust Bungee (06805)
- ALL GEAR CafeGuard, HeavyDuty, 30"PieceGray, 3/4"Dia (AGCSHD3430)
- Campbell Chain & Fittings Tie Downs