Shop All Shackles
Campbell Chain & Fittings
5/8" Quik-Alloy® Grab Hook, Grade 100, Painted Green
Mfr # 5725015
Zoro # G5099510
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 22,600 lb
- Clevis Inside Width 3/4 in
- Trade Size 5/8 in
- Clevis Pin Diameter 3/4 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5725015
- Zoro # G5099510
- UPC # 020418182631
- Country of Origin United States
- Category Shackles
Dimensions
Clevis Inside Width | 3/4 in |
Trade Size | 5/8 in |
Clevis Pin Diameter | 3/4 in |
Hook Reach Length | 4 7/16 in |
Overall Width | 4 1/8 in |
Hook Opening Width | 3/4 in |
Compatible Chain Trade Size | 5/8 in |
Usable Length | 4 1/2 in |
Details
Item | Grab Hook |
Working Load Limit | 22,600 lb |
Color | Green |
Attachment Type | Clevis |
Material | Alloy Steel |
Hook Attachment Type | Clevis |
Hook Opening | 25/32 in |
For Use With | Grade 80 or 100 Chain |
Finish | Powder Coated |
Grade | 100 |
Standards | ASME B30.9, ASTM A952, B30.10 |
Lifting Capability | For Lifting |
Compatible Chain Grade | 100 |
Markings | None |
Hardware Included | None |
Hook Type | Grab Hook |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 22,600 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 3/4 in, Usable Length 4 1/2 in, Overall Width 4 1/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 3/4 in, Attachment Type Clevis, Clevis Pin Diameter 3/4 in, Markings None, Compatible Chain Grade 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOG Sling (SF0906G10DOG)
- DAYTON Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS (2VJU2)
- GREAT LAKES INDUSTRY Torque Limiter, 1in Bore Dia. (350 x 1.000)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 20 Bu, Blue (G20-BBX-PSN)
- CAMPBELL CHAIN & FITTINGS 9/32" Cam-Alloy® Eye Self Locking Hook, Grade 100, Painted Green (5648495)
- CAMPBELL CHAIN & FITTINGS 5/16" Anchor Shackle, Screw Pin, Hot Galvanized (T9640535)
- CAMPBELL CHAIN & FITTINGS Alloy Sorting Hook, Forged Alloy Steel, Painted Orange (3899500)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Galvanized Anchor Shackle (5410435)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724615)
- CAMPBELL CHAIN & FITTINGS 3/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5411205)
- LOCKJAW Soft Shackle, 6,720 lb Working Load Limit (17-037505)
- Campbell Chain & Fittings Lifting Hardware